Spiral Point Tap, Plug, 3/8-16, TiCN, 3 Flt

WESTWARD| Zoro #: G1305096| Mfr #: 5TWG7

$16.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-1/4"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305096 Mfr #: 5TWG7
Thread Direction: Right HandThread Length: 1-1/4"
Tap Dimension Type: InchPitch Diameter Limit: H3
Item: TapTap Grouping: Tap
Tap Finish: TiCNTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 3Number of Pieces: 1
Overall Length: 2-15/16"Shank Dia.: 0.381"
Tap Style: Spiral PointTap Thread Size: 3/8"-16
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews