Sp Point Tap, Plug, 3/8-24, Uncoated, 3 Flt

WESTWARD| Zoro #: G1705216| Mfr #: 5TWD6

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705216 Mfr #: 5TWD6
Tap Style: Spiral PointTap Thread Type: UNF
Thread Direction: Right HandOverall Length: 2-15/16"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/4"
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.381"Tap Thread Size: 3/8"-24
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews