Hand Tap, Plug, 3/8-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G1387714| Mfr #: 2LWJ3

$4.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H4
Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387714 Mfr #: 2LWJ3
Pitch Diameter Limit: H4Shank Dia.: 0.381"
Tap Thread Size: 3/8"-24Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNFOverall Length: 2-15/16"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Straight Flute (Hand)
Thread Length: 1-1/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Reviews