Hand Tap, Plug, #4-40, Uncoated, 3 Flt

WESTWARD| Zoro #: G0312234| Mfr #: 2LWH1

$4.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312234 Mfr #: 2LWH1
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 3
Pitch Diameter Limit: H2Tap Thread Type: UNC
Thread Length: 9/16"Tap Finish: Uncoated
Overall Length: 1-7/8"Standards: ANSI
Tap Chamfer: PlugShank Dia.: 0.141"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: #4-40Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews