THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Tap, Plug, #4-40, Uncoated, 3 Flt

WESTWARD| Zoro #: G1906992| Mfr #: 2LXF7

$1.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906992 Mfr #: 2LXF7
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-7/8"
Number of Flutes: 3Pitch Diameter Limit: H2
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 9/16"Tap Finish: Uncoated
Tap Chamfer: PlugTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.141"
Tap Thread Size: #4-40Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H2, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews