WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #5-40, Uncoated, 2 Flt

WESTWARD| Zoro #: G2314627| Mfr #: 5TWC6

$7.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Direction: Right Hand
Thread Length: 5/8"
Tap Dimension Type: Inch

Technical Specifications

Zoro #: G2314627 Mfr #: 5TWC6
Thread Direction: Right HandThread Length: 5/8"
Tap Dimension Type: InchPitch Diameter Limit: H2
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 2Number of Pieces: 1
Overall Length: 1-15/16"Shank Dia.: 0.141"
Tap Style: Spiral PointTap Thread Size: #5-40
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #5-40, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-15/16 In.

Product Reviews