Spiral Point Tap, Plug, 5/16-18, S/O, 3 Flt

WESTWARD| Zoro #: G0890233| Mfr #: 5TWP3

$11.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0890233 Mfr #: 5TWP3
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-23/32"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/8"
Tap Finish: OxideTap Chamfer: Plug
Tap Material: CobaltTap Dimension Type: Inch
Shank Dia.: 0.318"Tap Thread Size: 5/16"-18
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews