Spiral Point Tap, Plug, 5/16-18, TiCN, 2 Flt

WESTWARD| Zoro #: G0908756| Mfr #: 5TWG6

$17.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-1/8"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908756 Mfr #: 5TWG6
Thread Direction: Right HandThread Length: 1-1/8"
Tap Dimension Type: InchPitch Diameter Limit: H3
Item: TapTap Grouping: Tap
Tap Finish: TiCNTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 2Number of Pieces: 1
Overall Length: 2-23/32"Shank Dia.: 0.318"
Tap Style: Spiral PointTap Thread Size: 5/16"-18
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews