Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Point Tap, Plug, 5/16-18, Uncoated, 2 Flt

WESTWARD| Zoro #: G1615433| Mfr #: 5TWD3

$6.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615433 Mfr #: 5TWD3
Tap Style: Spiral PointTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-23/32"
Number of Flutes: 2Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/8"
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.318"Tap Thread Size: 5/16"-18
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews