BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, 5/16-24, TiN, 2 Flt

WESTWARD| Zoro #: G1751617| Mfr #: 5TWK0

$7.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.318"
Tap Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751617 Mfr #: 5TWK0
Pitch Diameter Limit: H3Shank Dia.: 0.318"
Tap Thread Size: 5/16"-24Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNFOverall Length: 2-23/32"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1-1/8"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews