Tap, Plug, 5/16"-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G2271132| Mfr #: 2LWJ1

$3.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Direction: Right Hand
Thread Length: 1-1/8"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2271132 Mfr #: 2LWJ1
Thread Direction: Right HandThread Length: 1-1/8"
Tap Dimension Type: InchPitch Diameter Limit: H4
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNF
Number of Flutes: 4Number of Pieces: 1
Overall Length: 2-23/32"Shank Dia.: 0.318"
Tap Style: Straight Flute (Hand)Tap Thread Size: 5/16"-24
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Product Reviews