LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, 5/8-11, Uncoated, 3 Flt

WESTWARD| Zoro #: G1767866| Mfr #: 5TWE1

$26.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.480"
Tap Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767866 Mfr #: 5TWE1
Pitch Diameter Limit: H3Shank Dia.: 0.480"
Tap Thread Size: 5/8"-11Number of Flutes: 3
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 3-13/16"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1-13/16"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Reviews