BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Plug, 5/8-11, Uncoated, 4 Flt

WESTWARD| Zoro #: G0666014| Mfr #: 2LWK1

$17.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666014 Mfr #: 2LWK1
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H5Tap Thread Type: UNC
Thread Length: 1-13/16"Tap Finish: Uncoated
Overall Length: 3-13/16"Standards: ANSI
Tap Chamfer: PlugShank Dia.: 0.480"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 5/8"-11Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Reviews