Tap, Plug, 5/8"-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1700115| Mfr #: 2LWK2

$15.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Tap
Tap Material: High Speed Steel
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1700115 Mfr #: 2LWK2
Item: TapTap Material: High Speed Steel
Tap Grouping: TapTap Finish: Uncoated
Tap Chamfer: PlugOverall Length: 3-13/16"
Thread Length: 1-13/16"Tap Dimension Type: Inch
Number of Pieces: 1Tap Thread Size: 5/8"-18
Number of Flutes: 4Thread Direction: Right Hand
Shank Dia.: 0.480"Tap Style: Straight Flute (Hand)
Tap Thread Type: UNFPitch Diameter Limit: H5
Standards: ANSICountry of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.480 In., Overall Length 3-13/16 In.

Product Reviews