Tap, Plug, #6-32, TiN, 2 Flt

WESTWARD| Zoro #: G0882874| Mfr #: 5TWH5

$8.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Direction: Right Hand
Thread Length: 11/16"
Tap Dimension Type: Inch

Technical Specifications

Zoro #: G0882874 Mfr #: 5TWH5
Thread Direction: Right HandThread Length: 11/16"
Tap Dimension Type: InchPitch Diameter Limit: H2
Item: TapTap Grouping: Tap
Tap Finish: TiNTap Chamfer: Plug
Standards: ANSITap Thread Type: UNC
Number of Flutes: 2Number of Pieces: 1
Overall Length: 2"Shank Dia.: 0.141"
Tap Style: Spiral PointTap Thread Size: #6-32
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Product Reviews