Spiral Point Tap, Plug, #6-32, TiN, 2 Flt

WESTWARD| Zoro #: G1450872| Mfr #: 5TWH6

$4.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.141"
Tap Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450872 Mfr #: 5TWH6
Pitch Diameter Limit: H3Shank Dia.: 0.141"
Tap Thread Size: #6-32Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 2"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 11/16"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Reviews