WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #6-32, Uncoated, 3 Flt

WESTWARD| Zoro #: G1147072| Mfr #: 2LWH2

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tap Style: Straight Flute (Hand)
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1147072 Mfr #: 2LWH2
Tap Style: Straight Flute (Hand)Tap Material: High Speed Steel
Item: TapNumber of Flutes: 3
Pitch Diameter Limit: H3Tap Thread Type: UNC
Thread Length: 11/16"Tap Finish: Uncoated
Overall Length: 2"Standards: ANSI
Tap Chamfer: PlugShank Dia.: 0.141"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: #6-32Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Product Reviews