Spiral Point Tap, Plug, 7/16-14, S/O, 3 Flt

WESTWARD| Zoro #: G0830715| Mfr #: 5TWF7

$21.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.323"
Tap Thread Size: 7/16"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830715 Mfr #: 5TWF7
Pitch Diameter Limit: H3Shank Dia.: 0.323"
Tap Thread Size: 7/16"-14Number of Flutes: 3
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 3-5/32"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 1-7/16"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews