Sp Point Tap, Plug, 7/16-14, Uncoated, 3 Flt

WESTWARD| Zoro #: G1631296| Mfr #: 5TWD7

$11.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631296 Mfr #: 5TWD7
Tap Style: Spiral PointTap Material: High Speed Steel
Item: TapNumber of Flutes: 3
Pitch Diameter Limit: H3Tap Thread Type: UNC
Thread Length: 1-7/16"Tap Finish: Uncoated
Overall Length: 3-5/32"Standards: ANSI
Tap Chamfer: PlugShank Dia.: 0.323"
Tap Grouping: TapTap Dimension Type: Inch
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 7/16"-14Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews