Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, 7/16-14, Uncoated, 4 Flt

WESTWARD| Zoro #: G1950295| Mfr #: 2LXH1

$2.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950295 Mfr #: 2LXH1
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 3-5/32"
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: H5Number of Pieces: 1
Tap Grouping: TapThread Length: 1-7/16"
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: Carbon SteelTap Dimension Type: Inch
Shank Dia.: 0.323"Tap Thread Size: 7/16"-14
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews