Spiral Point Tap, Plug, 7/16-20, TiN, 3 Flt

WESTWARD| Zoro #: G0765046| Mfr #: 5TWK4

$15.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765046 Mfr #: 5TWK4
Tap Style: Spiral PointTap Thread Type: UNF
Thread Direction: Right HandOverall Length: 3-5/32"
Number of Flutes: 3Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-7/16"
Tap Finish: TiNTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.323"Tap Thread Size: 7/16"-20
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews