LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Point Tap, Plug, 7/16-20, Uncoated, 3 Flt

WESTWARD| Zoro #: G1068347| Mfr #: 5TWD8

$12.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-7/16"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068347 Mfr #: 5TWD8
Thread Direction: Right HandThread Length: 1-7/16"
Tap Dimension Type: InchPitch Diameter Limit: H3
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNF
Number of Flutes: 3Number of Pieces: 1
Overall Length: 3-5/32"Shank Dia.: 0.323"
Tap Style: Spiral PointTap Thread Size: 7/16"-20
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews