WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, 7/16"-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G2034006| Mfr #: 2LWJ5

$7.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Direction: Right Hand
Thread Length: 1-7/16"
Tap Dimension Type: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2034006 Mfr #: 2LWJ5
Thread Direction: Right HandThread Length: 1-7/16"
Tap Dimension Type: InchPitch Diameter Limit: H5
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Plug
Standards: ANSITap Thread Type: UNF
Number of Flutes: 4Number of Pieces: 1
Overall Length: 3-5/32"Shank Dia.: 0.323"
Tap Style: Straight Flute (Hand)Tap Thread Size: 7/16"-20
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Product Reviews