Hand Tap, Plug, 7/16-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G1130674| Mfr #: 2LXH2

$3.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-7/16"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130674 Mfr #: 2LXH2
Thread Length: 1-7/16"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.323"
Tap Grouping: TapOverall Length: 3-5/32"
Tap Thread Size: 7/16"-20Number of Flutes: 4
Number of Pieces: 1Pitch Diameter Limit: H5
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Plug
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Reviews