Tap, Plug, 7/8"-14, Uncoated, 4 Flt

WESTWARD| Zoro #: G1201846| Mfr #: 2LWK6

$46.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: H4
Shank Dia.: 0.697"
Tap Thread Size: 7/8"-14
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1201846 Mfr #: 2LWK6
Pitch Diameter Limit: H4Shank Dia.: 0.697"
Tap Thread Size: 7/8"-14Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNFOverall Length: 4-11/16"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Straight Flute (Hand)
Thread Length: 2-7/32"Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/8 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.697 In., Overall Length 4-11/16 In.

Product Reviews