BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Spiral Point Tap, Plug, #8-32, S/O, 2 Flt

WESTWARD| Zoro #: G1703606| Mfr #: 5TWE6

$10.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H2
Shank Dia.: 0.168"
Tap Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703606 Mfr #: 5TWE6
Pitch Diameter Limit: H2Shank Dia.: 0.168"
Tap Thread Size: #8-32Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: UNCOverall Length: 2-1/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 3/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H2, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Reviews