WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, #8-32, Oxide, 3 Flt

WESTWARD| Zoro #: G0483095| Mfr #: 5TWN8

$11.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: H3
Shank Dia.: 0.168"
Tap Thread Size: #8-32

Technical Specifications

Zoro #: G0483095 Mfr #: 5TWN8
Pitch Diameter Limit: H3Shank Dia.: 0.168"
Tap Thread Size: #8-32Number of Flutes: 3
Thread Direction: Right HandTap Material: Cobalt
Tap Thread Type: UNCOverall Length: 2-1/8"
Tap Dimension Type: InchItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: OxideNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 3/4"Country of Origin (subject to change): China

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Product Reviews