Hand Tap, Plug, 9/16-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1861115| Mfr #: 2LWJ9

$11.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861115 Mfr #: 2LWJ9
Thread Length: 1-21/32"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H5
Overall Length: 3-19/32"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 9/16"-18Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.429"
Tap Dimension Type: InchTap Thread Type: UNF
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 9/16 In.-18, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.429 In., Overall Length 3-19/32 In.

Reviews