Spiral Point Tap, Plug, M10x1.50, TiN, 3 Flt

WESTWARD| Zoro #: G0996755| Mfr #: 5TWN4

$8.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D6
Shank Dia.: 9.70mm
Tap Thread Size: M10-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996755 Mfr #: 5TWN4
Pitch Diameter Limit: D6Shank Dia.: 9.70mm
Tap Thread Size: M10-1.50Number of Flutes: 3
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 74.00mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 32mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.70mm, Overall Length 74.00mm

Reviews