Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Spiral Point Tap, Plug, M12x1.75, TiN, 3 Flt

WESTWARD| Zoro #: G1220432| Mfr #: 5TWN5

$10.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1220432 Mfr #: 5TWN5
Tap Style: Spiral PointTap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 86.00mm
Number of Flutes: 3Pitch Diameter Limit: D6
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 35mm
Tap Finish: TiNTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Metric
Shank Dia.: 9.30mmTap Thread Size: M12-1.75
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 35mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.30mm, Overall Length 86.00mm

Reviews