Sp Point Tap, Plug, M14x2.00, Uncoated, 3Flt

WESTWARD| Zoro #: G0288416| Mfr #: 5TWL6

$24.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D7
Shank Dia.: 10.99mm
Tap Thread Size: M14-2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288416 Mfr #: 5TWL6
Pitch Diameter Limit: D7Shank Dia.: 10.99mm
Tap Thread Size: M14-2.00Number of Flutes: 3
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 65.88mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 42.07mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M14-2.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D7, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 42.07mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 10.99mm, Overall Length 65.88mm

Reviews