THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sp Point Tap, Plug, M3x0.50, Uncoated, 2 Flt

WESTWARD| Zoro #: G2272365| Mfr #: 5TWK8

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D3
Shank Dia.: 3.57mm
Tap Thread Size: M3-0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272365 Mfr #: 5TWK8
Pitch Diameter Limit: D3Shank Dia.: 3.57mm
Tap Thread Size: M3-0.50Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 49.00mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 15.00mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.57mm, Overall Length 49.00mm

Reviews