Spiral Point Tap, Plug, M3.5x0.60, Uncoated

WESTWARD| Zoro #: G1668527| Mfr #: 5TWK9

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Point
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668527 Mfr #: 5TWK9
Tap Style: Spiral PointTap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 51.00mm
Number of Flutes: 2Pitch Diameter Limit: D4
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 17.00mm
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Metric
Shank Dia.: 3.58mmTap Thread Size: M3.5-0.60
Country of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M3.5-0.60, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 17.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.58mm, Overall Length 51.00mm

Reviews