Spiral Point Tap, Plug, M4x0.70, TiN, 2 Flt

WESTWARD| Zoro #: G0365382| Mfr #: 5TWN0

$4.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: D4
Shank Dia.: 4.27mm
Tap Thread Size: M4-0.70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365382 Mfr #: 5TWN0
Pitch Diameter Limit: D4Shank Dia.: 4.27mm
Tap Thread Size: M4-0.70Number of Flutes: 2
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: Metric CoarseOverall Length: 53.97mm
Tap Dimension Type: MetricItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: TiNNumber of Pieces: 1
Tap Chamfer: PlugTap Style: Spiral Point
Thread Length: 19.05mmCountry of Origin (subject to change): China

Description

Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit D4, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 19.05mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.27mm, Overall Length 53.97mm

Reviews