THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pipe Tap, Taper, 1-11.5, Uncoated, 5 Flt

WESTWARD| Zoro #: G2272593| Mfr #: 5TWX3

$70.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: Not Rated
Shank Dia.: 1.125"
Tap Thread Size: 1"-11-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272593 Mfr #: 5TWX3
Pitch Diameter Limit: Not RatedShank Dia.: 1.125"
Tap Thread Size: 1"-11-1/2Number of Flutes: 5
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: NPTFOverall Length: 3-3/4"
Tap Dimension Type: PipeItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Pipe
Thread Length: 1-3/4"Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.125 In., Overall Length 3-3/4 In.

Reviews