LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Tap, Taper, 1-1/4-11.5, Uncoated, 5 Flt

WESTWARD| Zoro #: G1009163| Mfr #: 5PXH7

$130.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 1-3/4"
Tap Dimension Type: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009163 Mfr #: 5PXH7
Thread Direction: Right HandThread Length: 1-3/4"
Tap Dimension Type: PipePitch Diameter Limit: Not Rated
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Taper
Standards: ANSITap Thread Type: NPT
Number of Flutes: 5Number of Pieces: 1
Overall Length: 4"Shank Dia.: 1.313"
Tap Style: PipeTap Thread Size: 1-1/4"-11-1/2
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1-1/4 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.313 In., Overall Length 4 In.

Reviews