Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Hand Tap, Taper 4 Flutes (Discontinued)
Mfr # 2LWE7
Zoro # G2419794
This Product is Discontinued
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Tap Size #10