Hand Tap, Taper, #10-32, Uncoated, 4 Flt

WESTWARD| Zoro #: G2133731| Mfr #: 2LWE8

$5.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133731 Mfr #: 2LWE8
Tap Style: Straight Flute (Hand)Tap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-3/8"
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 7/8"
Tap Finish: UncoatedTap Chamfer: Taper
Tap Material: High Speed SteelTap Dimension Type: Inch
Shank Dia.: 0.194"Tap Thread Size: #10-32
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Reviews