Pipe Tap, Taper, 1/16-27, Uncoated, 4 Flt

WESTWARD| Zoro #: G1489616| Mfr #: 5TWT5

$19.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 11/16"
Tap Dimension Type: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489616 Mfr #: 5TWT5
Thread Direction: Right HandThread Length: 11/16"
Tap Dimension Type: PipePitch Diameter Limit: Not Rated
Item: TapTap Grouping: Tap
Tap Finish: UncoatedTap Chamfer: Taper
Standards: ANSITap Thread Type: NPT
Number of Flutes: 4Number of Pieces: 1
Overall Length: 2-1/8"Shank Dia.: 0.312"
Tap Style: PipeTap Thread Size: 1/16"-27
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/16 In.-27, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.312 In., Overall Length 2-1/8 In.

Reviews