Pipe Tap, Taper, 1/2-14, TiN, 4 Flt

WESTWARD| Zoro #: G2202435| Mfr #: 5TWY2

$58.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Thread Length: 11/16"
Tap Dimension Type: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202435 Mfr #: 5TWY2
Thread Direction: Right HandThread Length: 11/16"
Tap Dimension Type: PipePitch Diameter Limit: Not Rated
Item: TapTap Grouping: Tap
Tap Finish: TiNTap Chamfer: Taper
Standards: ANSITap Thread Type: NPT
Number of Flutes: 4Number of Pieces: 1
Overall Length: 3-1/8"Shank Dia.: 0.688"
Tap Style: PipeTap Thread Size: 1/2"-14
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Reviews