Pipe Tap, Taper, 1/2-14, Uncoated, 4 Flt

WESTWARD| Zoro #: G2256466| Mfr #: 5PXH4

$45.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-3/8"
Tap Dimension Type: Pipe
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256466 Mfr #: 5PXH4
Thread Length: 1-3/8"Tap Dimension Type: Pipe
Tap Thread Type: NPTShank Dia.: 0.688"
Tap Grouping: TapOverall Length: 3-1/8"
Tap Thread Size: 1/2"-14Number of Flutes: 4
Number of Pieces: 1Standards: ANSI
Pitch Diameter Limit: Not RatedTap Material: High Speed Steel
Thread Direction: Right HandTap Style: Pipe
Tap Chamfer: TaperItem: Tap
Tap Finish: UncoatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Reviews