Pipe Tap, Taper, 1/2-14, Uncoated, 4 Flt

WESTWARD| Zoro #: G2058043| Mfr #: 5TWU0

$33.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Overall Length: 3-1/8"
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058043 Mfr #: 5TWU0
Tap Style: PipeOverall Length: 3-1/8"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-3/8"Tap Dimension Type: Pipe
Tap Thread Size: 1/2"-14Standards: ANSI
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.688"Tap Chamfer: Taper
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: Not RatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Reviews