STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pipe Tap, Taper, 1/2-14, Uncoated, 4 Flt

WESTWARD| Zoro #: G1911831| Mfr #: 5TWX1

$33.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: Not Rated
Shank Dia.: 0.688"
Tap Thread Size: 1/2"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911831 Mfr #: 5TWX1
Pitch Diameter Limit: Not RatedShank Dia.: 0.688"
Tap Thread Size: 1/2"-14Number of Flutes: 4
Thread Direction: Right HandTap Material: High Speed Steel
Tap Thread Type: NPTFOverall Length: 3-1/8"
Tap Dimension Type: PipeItem: Tap
Tap Grouping: TapStandards: ANSI
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Pipe
Thread Length: 1-3/8"Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/2 In.-14, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-3/8 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.688 In., Overall Length 3-1/8 In.

Reviews