WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Taper, 1/2"-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G2029894| Mfr #: 2LXE9

$3.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch Diameter Limit: H5
Shank Dia.: 0.367"
Tap Thread Size: 1/2"-20
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2029894 Mfr #: 2LXE9
Pitch Diameter Limit: H5Shank Dia.: 0.367"
Tap Thread Size: 1/2"-20Number of Flutes: 4
Tap Material: Carbon SteelTap Thread Type: UNF
Overall Length: 3-3/8"Tap Dimension Type: Inch
Item: TapTap Grouping: Tap
Tap Finish: UncoatedNumber of Pieces: 1
Tap Chamfer: TaperTap Style: Straight Flute (Hand)
Thread Direction: Right HandThread Length: 1-21/32"
Country of Origin (subject to change): China

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-20, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Product Reviews