Hand Tap, Taper, #12-24, Uncoated, 3 Flt

WESTWARD| Zoro #: G2238171| Mfr #: 2LXD6

$0.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 15/16"
Tap Dimension Type: Inch
Tap Thread Type: UNC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238171 Mfr #: 2LXD6
Thread Length: 15/16"Tap Dimension Type: Inch
Tap Thread Type: UNCShank Dia.: 0.220"
Tap Grouping: TapOverall Length: 2-3/8"
Tap Thread Size: #12-24Number of Flutes: 3
Number of Pieces: 1Pitch Diameter Limit: H3
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Taper
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews