BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Tap, Taper, #12-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G2302851| Mfr #: 2LWE9

$3.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 15/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302851 Mfr #: 2LWE9
Thread Length: 15/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H3
Overall Length: 2-3/8"Tap Chamfer: Taper
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: #12-24Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.220"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #12-24, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews