Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Tap, Taper, 1/4-18, TiN, 4 Flt

WESTWARD| Zoro #: G1364727| Mfr #: 5TWY0

$27.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Tap Material: High Speed Steel
Item: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364727 Mfr #: 5TWY0
Tap Style: PipeTap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Pitch Diameter Limit: Not RatedTap Thread Type: NPT
Thread Length: 1-1/16"Tap Finish: TiN
Overall Length: 2-7/16"Standards: ANSI
Tap Chamfer: TaperShank Dia.: 0.563"
Tap Grouping: TapTap Dimension Type: Pipe
Thread Direction: Right HandNumber of Pieces: 1
Tap Thread Size: 1/4"-18Country of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish TiN, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Reviews