Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Tap, Taper, 1/4-18, Uncoated, 4 Flt

WESTWARD| Zoro #: G1397015| Mfr #: 2LWT7

$8.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Pipe
Overall Length: 2-7/16"
Tap Thread Type: NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397015 Mfr #: 2LWT7
Tap Style: PipeOverall Length: 2-7/16"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-1/16"Tap Dimension Type: Pipe
Tap Thread Size: 1/4"-18Standards: ANSI
Number of Pieces: 1Number of Flutes: 4
Shank Dia.: 0.563"Tap Chamfer: Taper
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: Not RatedCountry of Origin (subject to change): China

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.563 In., Overall Length 2-7/16 In.

Reviews