LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Tap, Taper, 1/4-24, Uncoated, 3 Flt

WESTWARD| Zoro #: G0835877| Mfr #: 2LXD8

$1.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Tap Dimension Type: Inch
Tap Thread Type: UNS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835877 Mfr #: 2LXD8
Thread Length: 1"Tap Dimension Type: Inch
Tap Thread Type: UNSShank Dia.: 0.255"
Tap Grouping: TapOverall Length: 2-1/2"
Tap Thread Size: 1/4"-24Number of Flutes: 3
Number of Pieces: 1Pitch Diameter Limit: H5
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Taper
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-24, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNS, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews