Hand Tap, Taper, 1/4-28, Uncoated, 3 Flt

WESTWARD| Zoro #: G0995574| Mfr #: 2LXD9

$1.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: UNF
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995574 Mfr #: 2LXD9
Tap Style: Straight Flute (Hand)Tap Thread Type: UNF
Thread Direction: Right HandOverall Length: 2-1/2"
Number of Flutes: 3Pitch Diameter Limit: H4
Number of Pieces: 1Tap Grouping: Tap
Thread Length: 1"Tap Finish: Uncoated
Tap Chamfer: TaperTap Material: Carbon Steel
Tap Dimension Type: InchShank Dia.: 0.255"
Tap Thread Size: 1/4"-28Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H4, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Reviews